This item is Discontinued.

Adc ADSCOPE Stethoscope - Adult 30", Turquoise 603TQ

ADSCOPE Stethoscope - Adult 30", Turquoise (Discontinued)

  • Mfr # 603TQ
  • Zoro # G2276529
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
603TQ
Zoro #
G2276529
UPC #
634782061197
Country of Origin
Taiwan, Province of China

Description

One of our most popular acoustic scopes, the 603 combines outstanding acoustic performance with rugged durability, now with AFD technology!


The Adscope®603 series features:


  • Combination diaphragm/bell adult chestpiece precisely machined to exacting tolerances from surgical stainless steel for outstanding performance and rugged durability

  • ADC’s AFD technology provides enhanced acoustic response

  • Light pressure for low, bell-type frequency, firm pressure for high, diaphragm-type frequency

  • Extra large bell (1 3/8" diameter) for unsurpassed low-frequency response

  • Ultra-sensitive diaphragm (1 3/4" diameter) for greater amplification and crisper high-frequency response

  • Non-chill bell and diaphragm retaining rims for patient comfort

  • Clinician headset boasts reinforcing yoke molded into the flexible 22" PVC tubing and stainless-steel binaurals fixed at 15o angle for greater comfort (tactical, copper, and iridescent models have aluminum binaurals)

  • Tubing is soft and flexible and has been made without phthalates since 2014

  • Adsoft Plus silicone eartips with new snap-on connection for the ultimate in wearing comfort and acoustic seal

  • Includes accessory kit with two pairs of spare Adsoft Plus eartips

  • Scope ID tag included

  • Weighs 5.8 oz. (164 g)

  • Overall length 30"

  • Assembled, inspected, and packaged in the USA


Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.