This item is Discontinued.

Adc ADSCOPE Stethoscope - Pediatric 29.5", Gray 604G

ADSCOPE Stethoscope - Pediatric 29.5", Gray (Discontinued)

  • Mfr # 604G
  • Zoro # G2278784
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
604G
Zoro #
G2278784
UPC #
634782003982
Country of Origin
Taiwan, Province of China

Description

Legendary acoustics, performance, and exceptional functionality for pediatric care, now with AFD technology


The Adscope®604 series features:


  • Combination pediatric chestpiece precisely machined to exacting tolerances from surgical stainless steel for outstanding performance and rugged durability

  • Extra-large bell (1 1/8" diameter) for unsurpassed low-frequency response

  • 1 3/8" diameter diaphragm for greater amplification and crisper high-frequency response with adjustable frequency design (AFD) technology

  • Non-chill bell and diaphragm retaining rims for patient comfort

  • Reinforcing yoke molded into 22" PVC “Y” tubing

  • Tubing is soft and flexible and has been made without phthalates since 2014

  • Stainless-steel binaurals fixed at 15o angle for greater comfort

  • Adsoft Plus silicone eartips with new snap-on connection for the ultimate in wearing comfort and acoustic seal

  • Accessory kit includes two pairs of spare Adsoft Plus eartips

  • Scope ID tag included

  • Weighs 4.6 oz (131 g)

  • Overall length 29.5"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.