
ADSCOPE Teaching Scope - Adult-43", Black/Royal Blue (Discontinued)
- Mfr # 613BKRB
- Zoro # G2262282
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
613BKRB
Zoro #
G2262282
UPC #
634782070960
Country of Origin
Taiwan, Province of China
Description
A premium teaching scope built from Adscope 603 components.
The Adscope® 613 Teaching Scope features:
- Combination diaphragm/bell chestpiece precisely machined to exacting tolerances from surgical stainless steel for outstanding performance and rugged durability
- ADC’s AFD technology provides enhanced acoustic response in adult diaphragm
- Light pressure for low, bell-type frequency, firm pressure for high, diaphragm-type frequency
- Extra large bell (1 3/8" diameter) for unsurpassed low-frequency response
- Ultra-sensitive diaphragm (1 7/8" diameter) for greater amplification and crisper high-frequency response
- Non-chill bell and diaphragm retaining rims for patient comfort
- Two clinical headsets – one black, one royal – with reinforcing yoke molded into the 22" PVC tubing and stainless steel binaurals fixed at 15o angle for greater comfort
- Tubing is soft and flexible and has been made without phthalates since 2014
- Adsoft Plus silicone eartips with new snap-on connection for the ultimate in wearing comfort and acoustic seal
- Includes two accessory kits with two spare pairs of Adsoft Plus eartips
- Scope ID tag included
- Weighs 9.4 oz.
- Overall length 43"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.