This item is Discontinued.

Adc ADTEMP 412 SPU Dig Therm Kit - 20 sheaths, wallet, 60 sec 412K

ADTEMP 412 SPU Dig Therm Kit - 20 sheaths, wallet, 60 sec (Discontinued)

  • Mfr # 412K
  • Zoro # G3070791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
412K
Zoro #
G3070791
UPC #
634782048556
Country of Origin
Taiwan, Province of China

Description

Our most cost-effective digital stick thermometer, now with beeper.


The Adtemp 412K Kit features:


  • Super low-cost digital thermometer

  • Compact size: less than 5” long, weighs just 14 grams

  • Range 90.0°F to 109.9°F ±.2°F or 32.0°C to 43.9°C ±.1°C depending upon scale selection

  • Non-replaceable 1.55V (LR41) battery provides up to 4,500 measurements

  • Includes 20 Adtemp sheaths and a compact, two-pocket vinyl case

  • Each in box, 12/carton, 144/case

  • Meets the accuracy requirements for intermittent thermometers under ASTM E1112

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.