
ADTEMP 413 Dig Therm, Oral - no sheaths, bulk, 30 sec (Discontinued)
- Mfr # 413B-00
- Zoro # G3070898
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
413B-00
Zoro #
G3070898
UPC #
634782053604
Country of Origin
China
Description
Our most popular digital stick thermometers.
The Adtemp 413 features:
- Compact size - under 5” long, weighs just 11 grams
- Range 90.0°F to 109.0°F ±.2°F or 32.0°C to 42.9°C ±.1°C, depending upon scale selection
- Reads in as little as 30 seconds (typical response time 30-40 seconds)
- Replaceable 1.55V (LR41) type battery provides up to 4,500 measurements
- Scabbard carry case keeps instrument sanitary
- Boxed unit complete with 5 sheaths
- Bulk unit packaged 25/box, 500/case
- Meets the accuracy requirements for intermittent thermometers under ASTM E1112
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.