Skip to Main Content
customer-service Help
Adc

ADTEMP 432 Non-Contact Thermometer, Mini, 1-second

Adc ADTEMP 432 Non-Contact Thermometer,  Mini,  1-second 432
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$86.74
  • Country of Origin (subject to change): Unknown
See full product details
This item ships free.
Total: $86.74

Adc #432 Specifications

  • Country of Origin (subject to change): Unknown
Feedback Help us improve our product information

Description

Adtemp Mini 432 Non-Contact Thermometer

The Adtemp Mini 432, is compact, lightweight, and fast. Offering an ingenious design and incredible portability – along with the safety and convenience of a non-contact instrument – the 432 is sure to become an essential instrument for busy professionals.

  •         One-second readings
  •         Compact, lightweight size, measures 3.5'' and weighs 1.6 oz
  •         No skin contact required -- minimize the risk of cross contamination
  •         Color-coded LCD display with fever warning
  •         9-reading memory
  •         °F/°C switchable display
  •         Rechargeable Li-ion battery, micro USB cable included
  •         1,000 measurements on a single charge, 300,000 measurements lifetime
  •         Clips to retractable, breakaway lanyard (included) so it’s always on hand
  •         Audible beep when measurement is complete
  •         Meets ASTM E1965-98 standards for accuracy.
  •         2-year warranty

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Adc #432