This item is Discontinued.

Adc ADTEMP Temple Touch Dig Therm - 6 second 427

ADTEMP Temple Touch Dig Therm - 6 second (Discontinued)

  • Mfr # 427
  • Zoro # G3075509
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
427
Zoro #
G3075509
UPC #
634782063245
Country of Origin
Israel

Description

Ultra-fast response and cost effective design makes the Adtemp 427 ideal for pediatric and institutional use.


The Adtemp 427 features:


  • Non-invasive temporal temperature measurement using patented conductive technology delivers clinically accurate readings in about 6 seconds

  • Reduces the risk of cross contamination and avoids the need for costly probe covers

  • Ideal for the hospital, clinic, or physician office

  • Auto off function conserves battery life

  • Audible tone when measurement is complete

  • Last reading memory

  • Dual Scale (°F/°C)

  • Large display

  • Uses 2 “AAA” batteries (included)

  • (Minimum 1000 full duty cycles over 24 month period)

  • Temp range 95°F to 107.6°F ±.2°F (35°C to 42°C ±.1°C)

  • Compact design measures just 4.7" x 1.17" x 1" (12.0 cm x 3.0 cm x 2.4 cm )
    weighs 1.3 oz (37g) including batteries

  • Meets the accuracy requirements for intermittent thermometers under ASTM E1112

  • Optional retail packaging (see photos) available for a slight upcharge; add "Q" to the item number when ordering


This product not available for sale in Canada.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.