This item is Discontinued.

Adc Advantage Automatic Digital BP - Soft Wide Range Adult, Navy, LF 6021N

Advantage Automatic Digital BP - Soft Wide Range Adult, Navy, LF (Discontinued)

  • Mfr # 6021N
  • Zoro # G2268704
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6021N
Zoro #
G2268704
UPC #
634782074791
Country of Origin
China

Description

Our best selling fully automatic upper arm digital home blood pressure monitor.


The 6021N features:


  • Measures systolic, diastolic pressure, and pulse

  • British Hypertension Society (BHS) AA rating ensures unrivaled accuracy

  • Smart Logic Technology determines ideal inflation level

  • Irregular Heartbeat detector

  • Automatic inflation and deflation control

  • Recalls last 99 readings with date and time stamp for two users

  • Self-adjusting extended range latex-free D-Bar cuff fits arm ranges from 8.7” to 16.5” (22 cm to 42 cm)

  • Auto-off

  • Not made with natural rubber latex

  • 4 “AA” batteries included

  • Deluxe Storage case

  • Optional AC adapter (sold separately)

  • Meets or exceeds EN 1060-1, and EN 1060-3


This product not available for purchase in Canada.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.