Skip to Main Content
customer-service Help
Adc

Advantage Basic Wrist Dig BP - LF

Adc Advantage Basic Wrist Dig BP - LF 6015N
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$105.86
  • Country of Origin (subject to change): China
See full product details
This item ships free.
Total: $105.86

Adc #6015N Specifications

  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

With Smart Logic Technology and an advanced memory, our Advantage 6015N is our most popular wrist digital home blood pressure monitor.

The 6015N features:

  •         Measures systolic, diastolic pressure, and pulse
  •         British Hypertension Society (BHS) AA rating ensures unrivaled accuracy
  •         Smart Logic Technology determines ideal inflation level
  •         Recalls last 99 readings for two users
  •         Wrist cuff fits 5.3” to 7.7” wrists
  •         Auto off
  •         Not made with natural rubber latex
  •         2 “AAA” batteries included
  •         Compact storage case
  •         Meets or exceeds EN 1060-1 and EN 1060-3
  •         

This product not available for purchase in Canada.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Adc #6015N