This item is Discontinued.

Adc Advantage Semi-Auto Digital BP - Adult, Navy, LF 6012N

Advantage Semi-Auto Digital BP - Adult, Navy, LF (Discontinued)

  • Mfr # 6012N
  • Zoro # G2255011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6012N
Zoro #
G2255011
UPC #
634782074784
Country of Origin
China

Description

Compact and easy-to-use semi-automatic upper arm digital home blood pressure monitor.


The 6012N features:


  • Measures systolic, diastolic pressure, and pulse

  • Manual inflation

  • Self adjusting adult latex-free D-Bar cuff fits arm ranges from 8.7” to 12.6” (22 cm to 32 cm)

  • Automatic deflation valve

  • Last reading memory

  • Auto off

  • Not made with natural rubber latex

  • 4 “AA” batteries included

  • Meets or exceeds EN 1060-1, and EN 1060-3


This product not available for purchase in Canada.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.