This item is Discontinued.

Adc Advantage Ultra Digital BP - Rigid Wide Range Adult, Navy, LF 6023N

Advantage Ultra Digital BP - Rigid Wide Range Adult, Navy, LF (Discontinued)

  • Mfr # 6023N
  • Zoro # G2273239
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6023N
Zoro #
G2273239
UPC #
634782074821
Country of Origin
China

Description

With a host of state of the art features and a (BHS) AA rating, the Advantage Ultra is our top of the line upper arm digital home BP monitor for those who insist on the very best.


The 6023N features:


  • Measures systolic, diastolic pressure, and pulse

  • British Hypertension Society (BHS) AA rating ensures unrivaled accuracy

  • Smart Logic Technology determines ideal inflation level

  • Automatic inflation and deflation control

  • MAM Advantage Average mode automatically averages 3 readings for superior reporting accuracy

  • Irregular Heartbeat Detection gives you a warning signal at the appearance of an irregular heartbeat

  • Traffic Light Indicator shows you the range within which the indicated blood pressure value lies compared to National Standards

  • Displays AM and PM readings separately to help detect morning hypertension

  • Advanced 2 zone memory with date and time stamp recalls last 99 readings for two different people

  • PC Link Analyzer Software connects your blood pressure monitor to your PC to download and print data, graphs, charts, and tables of your readings.

  • Can be used with Microsoft’s Healthvault and then displayed on aps available for IOS, Android, and Microsoft smart phones and tablets.

  • USB Cable for easy PC hook-up

  • Self-adjusting wide range rigid Adult cuff fits arm ranges from 8.7” to 18.1” (22 cm to 46 cm)

  • Auto-off to conserve batteries

  • AC Adapter

  • Not made with natural rubber latex

  • 4 “AA” batteries included

  • Deluxe Storage Case

  • Meets or exceeds EN 1060-1, and EN 1060-3


This product not available for purchase in Canada.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.