
DIAGNOSTIX Aneroid Sphyg - Bariatric, Burgundy, LF (Discontinued)
- Mfr # 720-12BXBD
- Zoro # G2247363
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
720-12BXBD
Zoro #
G2247363
UPC #
634782083076
Country of Origin
China
Description
The first bariatric pocket aneroid sphygmomanometer.
The Diagnostix 720 Bariatric sphyg features:
- Precision crafted 300mmHg Japanese engineered manometer with classic black baked enamel finish exceeds industry performance standards
- Extended scaleplate graduation marks reduce parallax for easier viewing from virtually any angle
- Bariatric Adcuff nylon cuff with ADC’s proprietary Size Guide marking system prevents mis-cuffing
- Custom sized inflation bladder with one 50cm and one 25cm tube
- Curved design provides a better fit on conically shaped bariatric arms
- Fits limbs with a circumference of 44cm to 66cm
- Adflow oversized bulb and valve (#872LN) with filter screen protection allows for faster inflation of the larger cuff
- Adflow filter screen check and deflation valve reduce dust build-up
- Adflow chrome-plated brass air release valve for precise deflation control
- Over-sized leatherette carrying case with durable nylon zipper
- Not made with natural rubber latex
- Assembled, inspected, and packaged in the U.S.A. from foreign components
- Meets or exceeds ANSI/AAMI/ISO 81060-1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.