Skip to Main Content
customer-service Help
Adc

DIAGNOSTIX Desk Aneroid - Small Adult, Royal Blue, LF

Adc DIAGNOSTIX Desk Aneroid - Small Adult,  Royal Blue,  LF 750D-10SARB
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$281.17
  • Country of Origin (subject to change): China
See full product details
This item ships free.
Total: $281.17

Adc #750D-10SARB Specifications

  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The newest addition to our clock series aneroids, the desk model provides low cost portability.  

The 750D Desk Aneroid features:

  •         Large, easy-to-read, 6” luminescent dial for high visibility in virtually any light condition
  •         300mmHg no-pin stop movement withstands the heaviest use
  •         Adcuff inflation system includes the new Adcuff nylon cuff, Adflow bulb and valve, and eight-foot length (when extended) of coiled tubing not made with natural rubber latex
  •         Contemporary Euro-style ivory casing compliments any decor
  •         Tabletop bracket with convenient, integrated, cushioned carry handle
  •         Complete with all necessary hardware and assembly instructions
  •         Assembled, inspected, and packaged in the U.S.A. from foreign components
  •         Meets or exceeds ANSI/AAMI/ISO 81060-1

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Adc #750D-10SARB