The first digital aneroid, the e-sphyg replaces your mechanical gauge and its fragile, vulnerable design with a virtually indestructible, digital instrument that can stand up to the toughest use.
The e-sphyg features:
Virtually indestructible design can withstand repeated drops of 5 feet or more
Splash resistant housing for use in harsh environments
Extra large LCD digits are easy to read
Backlit display for easy reading even in low light conditions
Swivel cuff clip allows the manometer to be re-positioned for easy viewing
Auto off function conserves battery strength
Dual low battery warnings
Recalibration reminder after 10,000 cycles (free lifetime recalibration)
Systolic assist alerts practitioner to the onset of Korotkoff sounds – makes a great training aid
Deflation rate display promotes proper technique in accordance with AHA guidelines
Pulse rate display at completion of measurement
New reading lock feature allows practitioner to lock in systolic and diastolic values during measurement
Manometer works with virtually every cuff on the market
Requires familiar and trusted manual auscultation to obtain blood pressure readings (use of stethoscope)
2 “AAA” batteries (included)
May be ordered as a complete sphygmomanometer or gauge only for use with existing inflation systems
Not made with natural rubber latex
Lifetime calibration warranty
Meets or exceeds ANSI/AAMI/ISO 86010-1, EN 1060-1, and EN 1060-3