
DIAGNOSTIX Mobile Aneroid - Small Adult, Black, LF (Discontinued)
- Mfr # 752M-10SABK
- Zoro # G2261670
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
752M-10SABK
Zoro #
G2261670
UPC #
634782066598
Country of Origin
China
Description
A large clock face aneroid with mobile platform that provides superb precision and unmatched dependability synonomous with the ADC brand.
The 752M Mobile Aneroid features:
- Large, easy-to-read 6” luminescent dial for high visibility in virtually any light condition
- 300mmHg no-pin stop movement withstands the heaviest use
- Adcuff inflation system includes the Adcuff nylon cuff, Adflow bulb and valve, and eight foot length (when extended) of coiled tubing not made with natural rubber latex
- Height adjustable Spider-Leg caster stand with range of 34” to 48” (from bottom of base to top of unit)
- Manometer angled back 15° for easy viewing
- 18” base diameter
- Complete with all necessary hardware and assembly instructions
- Inspected and packaged in the U.S.A. from foreign components
- Meets or exceeds ANSI/AAMI/ISO 81060-1
*Some assembly required
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.