Skip to Main Content
customer-service Help
Adc

DIAGNOSTIX Palm Aneroid - Small Adult, Black, LF

Adc DIAGNOSTIX Palm Aneroid - Small Adult,  Black,  LF 703-10SABK
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$109.97
  • Country of Origin (subject to change): China
See full product details
This item ships free.
Total: $109.97

Adc #703-10SABK Specifications

  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

A versatile palm style aneroid sphygmomanometer boasting precision crafted performance and rugged durability.

The 703 series features:

  •         Revolutionary palm style manometer (#804) with integral bulb not made with natural rubber latex and trigger style air release valve for one-hand convenience
  •         Precision crafted 300mmHg Japanese engineered movement tested to 50,000 cycles
  •         Movement housed in a zinc cage that suspends within the polymer housing for enhanced shock resistance
  •         Ambidextrous infinite control trigger release air valve
  •         Adcuff nylon cuff with ADC’s proprietary Size Guide marking system, prevents mis-cuffing
  •         Now built with bayonet-style connector
  •         Complete with leatherette carrying case with self repairing nylon zipper
  •         Assembled, inspected, and packaged in the U.S.A. from foreign components
  •         Meets or exceeds ANSI/AAMI/ISO 81060-1

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Adc #703-10SABK