This item is Discontinued.

Adc DIAGNOSTIX Palm Sphyg - Adult, Black, LF 788-11ABK

DIAGNOSTIX Palm Sphyg - Adult, Black, LF (Discontinued)

  • Mfr # 788-11ABK
  • Zoro # G2271793
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
788-11ABK
Zoro #
G2271793
UPC #
634782068042
Country of Origin
China

Description

A versatile palm style aneroid sphygmomanometer boasting precision crafted performance, rugged durability and a color-matched, oversized case.


The 788 series features:


  • Revolutionary palm style manometer (#804) with integral bulb not made with natural rubber latex and trigger style air release valve for one-hand convenience

  • Precision crafted 300mmHg Japanese engineered movement tested to 50,000 cycles

  • Movement housed in a zinc cage that suspends within the polymer housing for enhanced shock resistance

  • Ambidextrous infinite control trigger release air valve

  • Adcuff nylon cuff with ADC’s proprietary Size Guide marking system, prevents mis-cuffing

  • Now built with bayonette-style connector

  • Extra large, color-matched dual pocket carry case (measures 10” x 6” x 3”)

  • Assembled, inspected, and packaged in the U.S.A. from foreign components

  • Meets or exceeds ANSI/AAMI/ISO 81060-1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.