Skip to Main Content
customer-service Help
Adc

DIAGNOSTIX Pkt Ophthalmoscope - 2.5v, Hal/Xen, Soft, Green

Adc DIAGNOSTIX Pkt Ophthalmoscope - 2.5v,  Hal/Xen,  Soft,  Green 5112NSGR
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$261.45
  • Country of Origin (subject to change): Pakistan
See full product details
This item ships free.
Total: $261.45

Adc #5112NSGR Specifications

  • Country of Origin (subject to change): Pakistan
Feedback Help us improve our product information

Description

Feature rich 2.5V Pocket Ophthalmoscope provides all of the features, none of the bulk.

The 5112N series features:

  •         Your choice of color: black, burgundy, gray, green, royal blue, or purple
  •         Five aperture selections (small spot, large spot, semicircle, fixed, and red-free filter)
  •         Nineteen viewing lenses from -20 to +20 diopters for better resolution
  •         Illuminated magnified lens dial
  •         Rubber brow rest
  •         Choose from 2.5V xenon or LED lamp for true tissue color
  •         AA battery handle (batteries included) with on/off power switch integrated into pocket clip
  •         Choice of fitted hard case or soft nylon pouch with belt loop*
  •         Ophthalmoscope in hard case measures 7 1/4” x 4 1/2” x 1 1/2”, weighs .82 lbs.
  •         Ophthalmoscope in soft case measures 1 1/4” x 7” x 3 3/4”, weighs .38 lbs.
  •         Two-year instrument warranty, on optics and LED lamp
  •         Meets or exceeds ISO 10942, ISO 15004-1, and ISO 15004-2

 

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Adc #5112NSGR