Skip to Main Content
customer-service Help
Adc

DIAGNOSTIX Pocket Oto/Oph Set - 2.5v, Hal/Xen, Green

Adc DIAGNOSTIX Pocket Oto/Oph Set - 2.5v,  Hal/Xen,  Green 5110NGR
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$315.30
  • Country of Origin (subject to change): Pakistan
See full product details
This item ships free.
Total: $315.30

Adc #5110NGR Specifications

  • Country of Origin (subject to change): Pakistan
Feedback Help us improve our product information

Description

Full-featured 2.5V Pocket Diagnostic Set that sacrifices nothing but the size. Now available in five new colors!

Otoscope features:

  •         Fiber optics for cool, obstruction-free light transmission
  •         Choose from 2.5V xenon or AdLED lamp for true tissue color
  •         Wide-angle swivel 2.5X viewing lens permits instrumentation
  •         Insufflator port (fitting and insufflator sold separately) for pneumatic otoscopy

Ophthalmoscope features:

  •         Five aperture selections (small spot, large spot, semicircle, fixed, and red-free filter)
  •         Nineteen viewing lenses from -20 to +20 diopters for better resolution
  •         Illuminated magnified lens dial
  •         Rubber brow rest
  •         Choose from 2.5V xenon or AdLED lamp for true tissue color
  •         Meets or exceeds ISO 10942, ISO 15004-1, and ISO 15004-2

Each instrument includes

  •         AA battery handle (batteries included) with on/off power switch integrated into pocket clip

Set includes

  •         Your choice of color: black, burgundy, gray, green, royal blue, or purple
  •         Tube containing five each Welch Allyn 2.75 mm and 4.25 mm disposable specula
  •         One spare xenon lamp for each instrument
  •         Two AA batteries for each instrument
  •         

Choice of hard or soft case* 

  •         Set in hard case measures 7 1/4” x 4 1/2” x 1 1/2”, weighs 1.07 lbs.
  •         Set in soft case measures 1 1/4” x 7” x 3 3/4”, weighs .67 lbs. 

*Add "S" to end of item number for soft case.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Adc #5110NGR