
DIAGNOSTIX Pocket Oto/Oph Set - 2.5v, LED, Green (Discontinued)
- Mfr # 5110NLGR
- Zoro # G400622724
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5110NLGR
Zoro #
G400622724
UPC #
634782086275
Country of Origin
Pakistan
Description
Full-featured 2.5V Pocket Diagnostic Set that sacrifices nothing but the size. Now available in five new colors!
Otoscope features:
- Fiber optics for cool, obstruction-free light transmission
- Choose from 2.5V xenon or AdLED lamp for true tissue color
- Wide-angle swivel 2.5X viewing lens permits instrumentation
- Insufflator port (fitting and insufflator sold separately) for pneumatic otoscopy
Ophthalmoscope features:
- Five aperture selections (small spot, large spot, semicircle, fixed, and red-free filter)
- Nineteen viewing lenses from -20 to +20 diopters for better resolution
- Illuminated magnified lens dial
- Rubber brow rest
- Choose from 2.5V xenon or AdLED lamp for true tissue color
- Meets or exceeds ISO 10942, ISO 15004-1, and ISO 15004-2
Each instrument includes
- AA battery handle (batteries included) with on/off power switch integrated into pocket clip
Set includes
- Your choice of color: black, burgundy, gray, green, royal blue, or purple
- Tube containing five each Welch Allyn 2.75 mm and 4.25 mm disposable specula
- One spare xenon lamp for each instrument
- Two AA batteries for each instrument
Choice of hard or soft case*
- Set in hard case measures 7 1/4” x 4 1/2” x 1 1/2”, weighs 1.07 lbs.
- Set in soft case measures 1 1/4” x 7” x 3 3/4”, weighs .67 lbs.
*Add "S" to end of item number for soft case.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.