This item is Discontinued.

Adc e-sphyg 3 Clinical Grade BP Monitor w/ Adcuff+ 9003K-MCC1

e-sphyg 3 Clinical Grade BP Monitor w/ Adcuff+ (Discontinued)

  • Mfr # 9003K-MCC1
  • Zoro # G704194477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9003K-MCC1
Zoro #
G704194477
UPC #
634782096106
Country of Origin
United States

Description

ADC’s all-new e-sphyg 3 captures blood pressure measurements with the touch of a button. Designed for busy professionals who value both accuracy and affordability, the e-sphyg 3 is the feature-packed, clinical-grade solution you’ve been waiting for. The traditional Adcuff variation features two-piece cuffs and bladders:
Durable 210 denier nylon construction
Integral flap that secures bladder and prevents bulging
ADC’s proprietary Size Guide marking system prevents mis-cuffing
Longer limb ranges for improved patient coverage
Gauge hang tab (on most sizes), bladder flap, and “property of” tag
Hook-and-loop adhesive rated to a minimum of 30,000 open/close cycles
The e-sphyg 3 also features:
Three cuff sizes: small adult, adult, and large adult
Auto mode for quick readings in as little as 30 seconds
Manual mode for auscultation with a stethoscope
Customizable three-reading average mode with individual measurement display
Last-reading memory and irregular heartbeat detection
Oscillometric measurement with for systolic and diastolic blood pressures, pulse rate, and mean arterial pressure (MAP)
High-capacity rechargeable battery and AC power adapter, standard
For use with adult and pediatric patients
Validated for pregnancy and preeclampsia

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.