Skip to Main Content
Featured Categories
Safety
Office, School & Shipping Supplies
Heating & Cooling
Tools & Machining
Shop Categories
Abrasives & Polishers
Adhesives & Tapes
Electrical Supplies
Electronics
Fasteners
Food Service & Restaurant Supplies
Furniture, Linens & Decor
Grounds & Outdoor
Hardware & Building Materials
Heating & Cooling
Janitorial & Cleaning Supplies
Lab Equipment & Supplies
Lighting
Material Handling
Medical & Personal Care
Office, School & Shipping Supplies
Paint, Coatings & Supplies
Plumbing
Power Transmission
Pumps
Raw Materials
Safety
Storage & Workspace
Test Instruments & Gauges
Tools & Machining
Vehicle Maintenance
Welding, Soldering & Brazing
About Us
Promo Codes
Contact Us
Enable JavaScript in your browser to continue using our site.
Added to Cart
Close
Sign In and Checkout
Checkout as Guest
View Cart
FREE Shipping on orders over $50 after you
sign in
.
Menu
Recent Searches
clear recent searches
Recently Viewed
customer-service
Help
account
Sign In
...
Cart
Get
SAME-DAY SHIPPING
on most orders placed by 4pm local time.
Home
/
Medical & Personal Care
/
Medical Equipment
/
Medical Equipment Parts
/
Handle, DIAGNOSTIX Pkt Oto/Oph - 2.5v, Burgundy
Shop All Medical Equipment Parts
Shop Alternate Products
This Product is Discontinued
Adc
Handle, DIAGNOSTIX Pkt Oto/Oph - 2.5v, Burgundy (Discontinued)
Mfr #
5160NBD
Zoro #
G000902332
Free Shipping & Returns
This Product is Discontinued
Shop for all Medical Equipment Parts
Product Information
|
Reviews
Customers Also Purchased
This item
: Handle, DIAGNOSTIX Pkt Oto/Oph - 2.5v, Burgundy
$135.79
Product Information
Brand
Adc
MFR #
5160NBD
Zoro #
G000902332
UPC #
634782086848
Country of Origin
Pakistan
Category
Medical Equipment Parts
Description
For use with 2.5V pocket instrument heads
Diagnostix Pocket Battery Handle Features:
AA 2.5V battery handle
On/off power switch integrated into pocket clip
Metal-lined thermoplastic barrel
Works with 5120N and 5140N instrument heads
Two-year warranty
Manufactured in Dubai, inspected and packaged in the USA
From the Manufacturer
Reviews
Explore More Products
Adc Medical Equipment Parts