Skip to Main Content
customer-service Help
Adc

MiniMedicut Shears - 5-1/2", Frosted Magenta

Adc MiniMedicut Shears - 5-1/2",  Frosted Magenta 321FM
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$83.20
  • Country of Origin (subject to change): China
See full product details
This item ships free.
Total: $83.20

Adc #321FM Specifications

  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Designed for nursing, ADC's MiniMedicut Shears are a scaled down version of our best selling shears.

MiniMedicut Shears feature:

  •         Smaller 5 1/2" length is ideal for cutting bandages, tape, and clothing
  •         Polypropylene safety bandage tip color coordinated to the handle
  •         Razor sharp, super-hardened surgical stainless steel blades with one serrated edge to cut through the toughest materials
  •         Blades tempered to a Rockwell hardness of C56 for unsurpassed durability
  •         Contoured polypropylene handles with large ring provide maximum control and comfort
  •         Extra large rivet with a rated strength of 88kg assures rugged durability
  •         Fully auto-clavable to 143ºC (290ºF)
  •         Inspected and packaged in the U.S.A.
  •         Two Year Quality Performance Guarantee
  •         CE marking
  •         Standard orders ship in polybag. Optional retail packaging (see photos) also available for a slight upcharge; add a “Q” to the item number when ordering.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Adc #321FM