Designed for nursing, ADC's MiniMedicut Shears are a scaled down version of our best selling shears.
MiniMedicut Shears feature:
Smaller 5 1/2" length is ideal for cutting bandages, tape, and clothing
Polypropylene safety bandage tip color coordinated to the handle
Razor sharp, super-hardened surgical stainless steel blades with one serrated edge to cut through the toughest materials
Blades tempered to a Rockwell hardness of C56 for unsurpassed durability
Contoured polypropylene handles with large ring provide maximum control and comfort
Extra large rivet with a rated strength of 88kg assures rugged durability
Fully auto-clavable to 143oC (290oF)
Inspected and packaged in the U.S.A.
Two Year Quality Performance Guarantee
CE marking
Standard orders ship in polybag. Optional retail packaging (see photos) also available for a slight upcharge; add a “Q” to the item number when ordering.