customer-service Help
Adc

MiniMedicut Shears - 5-1/2", Frosted Plum (Discontinued)

Adc MiniMedicut Shears - 5-1/2",  Frosted Plum 321FPL
Tap to zoom
Hover or click to zoom
$83.20
  • Country of Origin (subject to change): China
See full product details
This Product is Discontinued

Adc #321FPL Specifications

  • Country of Origin (subject to change): China

Description

Designed for nursing, ADC's MiniMedicut Shears are a scaled down version of our best selling shears.

MiniMedicut Shears feature:

  • Smaller 5 1/2" length is ideal for cutting bandages, tape, and clothing
  • Polypropylene safety bandage tip color coordinated to the handle
  • Razor sharp, super-hardened surgical stainless steel blades with one serrated edge to cut through the toughest materials
  • Blades tempered to a Rockwell hardness of C56 for unsurpassed durability
  • Contoured polypropylene handles with large ring provide maximum control and comfort
  • Extra large rivet with a rated strength of 88kg assures rugged durability
  • Fully auto-clavable to 143oC (290oF)
  • Inspected and packaged in the U.S.A.
  • Two Year Quality Performance Guarantee
  • CE marking
  • Standard orders ship in polybag. Optional retail packaging (see photos) also available for a slight upcharge; add a “Q” to the item number when ordering.

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Adc #321FPL