Skip to Main Content
customer-service Help
Adc

Multicuff BP System - 4 Cuff, Black, LF

Adc Multicuff BP System - 4 Cuff,  Black,  LF 732-BK
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$252.42
  • Country of Origin (subject to change): China
See full product details
This item ships free.
Total: $252.42

Adc #732-BK Specifications

  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The most compact multicuff kit system available.

The Multikuf features:

  •         A multi-pocketed heavy duty black nylon zipper case that keeps each component securely in place, yet instantly accessible
  •         Case measures a compact 8” x 6” x 3.5” that can easily be stored in most emergency boxes and trauma kits
  •         Includes Child, Adult, Small Adult, and Large Adult Adcuff and one-tube bladder with bayonette-style connectors
  •         Features our #804 series palm gauge with integrated infinite control trigger valve, now built with metal bayonette connector
  •         804 utilizes a Japanese engineered movement housed in a zinc safety cage within its rugged ABS housing
  •         Not made with natural rubber latex
  •         Assembled, inspected, and packaged in the U.S.A. from foreign components
  •         Meets or exceeds ANSI/AAMI/ISO 81060-1

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Adc #732-BK