This item is Discontinued.

Adc Platinum ADSCOPE-lite - Adult 30", Black 612BK

Platinum ADSCOPE-lite - Adult 30", Black (Discontinued)

  • Mfr # 612BK
  • Zoro # G2260928
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
612BK
Zoro #
G2260928
UPC #
634782032265
Country of Origin
Taiwan, Province of China

Description

AFD technology and light weight make this a practitioner favorite.


The Adscope®612 series features:


  • ADC’s AFD technology provides the acoustic response of a traditional bell and diaphragm in a convenient one-sided chestpiece

  • Light pressure for low, bell-type frequency, firm pressure for high, diaphragm-type frequency

  • Sculpted chestpiece machined from lightweight zinc alloy plated with an attractive satin finish

  • Non-chill diaphragm retaining rim for patient comfort

  • Clinician headset boasts reinforcing yoke molded into the flexible 22" PVC tubing

  • Tubing is soft and flexible and has been made without phthalates since 2014

  • Lightweight stainless binaurals in matching satin finish

  • Adsoft Plus silicone eartips with new snap-on connection for the ultimate in wearing comfort and acoustic seal

  • Accessory kit with two pairs of spare Adsoft Plus eartips

  • Scope ID tag included

  • Weighs 4.9 oz (139 g)

  • Overall length 30"

  • Assembled, inspected, and packaged in the USA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.