This item is Discontinued.

Adc Platinum ADSCOPE-lite - Pediatric 29.5", Black 614BK

Platinum ADSCOPE-lite - Pediatric 29.5", Black (Discontinued)

  • Mfr # 614BK
  • Zoro # G2269888
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
614BK
Zoro #
G2269888
UPC #
634782056209
Country of Origin
Taiwan, Province of China

Description

A pediatric stethoscope with AFD technology.


The Adscope®614 series features:


  • Pediatric diaphragm combines the acoustic response of a traditional bell and diaphragm into a convenient one-sided chestpiece

  • ADC's AFD technology provides enhanced acoustic response in a pediatric diaphragm

  • Light pressure for low, bell-type frequency, firm pressure for high, diaphragm-type frequency

  • Sculpted 1” diameter chestpiece machined from lightweight zinc alloy with an attractive satin finish

  • Non-chill diaphragm retaining rim for patient comfort

  • Clinical headset boasts reinforcing yoke molded into the flexible 22" PVC tubing

  • Tubing is soft and flexible and has been made without phthalates since 2014

  • Lightweight aluminum binaurals in matching satin finish

  • Adsoft Plus silicone eartips with new snap-on connection for the ultimate in wearing comfort and acoustic seal

  • Accessory kit with two pairs of spare Adsoft Plus eartips

  • Scope ID tag included

  • Weighs 3.8 oz (108 g)

  • Overall length 29.5"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.