This item is Discontinued.

Adc Platinum Edition ADSCOPE 615 - Adult 30", Metallic Pink 615PBCA

Platinum Edition ADSCOPE 615 - Adult 30", Metallic Pink (Discontinued)

  • Mfr # 615PBCA
  • Zoro # G2244828
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
615PBCA
Zoro #
G2244828
UPC #
634782083687
Country of Origin
Taiwan, Province of China

Description

With AFD technology and an oversized ovoid chestpiece, the 615 is our finest clinician series stethoscope.


The Adscope®615 series features:


  • ADC’s AFD technology provides the acoustic response of a traditional bell and diaphragm in a convenient one-sided chestpiece

  • Light pressure for low, bell-type frequency, firm pressure for high, diaphragm-type frequency

  • Oversized ovoid-shaped chestpiece enhances acoustic performance while improving ergonomics

  • Scuplted chestpiece machined from zinc alloy plated with an attractive satin stainless finish

  • Non-chill diaphragm retaining rim for patient comfort

  • Clinician headset boasts reinforcing yoke molded into the flexible 22" PVC tubing

  • Tubing is soft and flexible and has been made without phthalates since 2014

  • Stainless-steel binaurals fixed at 15o angle for greater comfort (tactical model with aluminum binaurals)

  • Adsoft Plus silicone eartips with new snap-on connection for the ultimate in wearing comfort and acoustic seal

  • Accessory kit with two pairs of spare Adsoft Plus eartips

  • Scope ID tag included

  • Weighs 5.4 oz (152 g)

  • Overall length 30"

  • Inspected, assembled, and packaged in the USA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.