
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
600ST
Zoro #
G2252552
UPC #
634782071271
Country of Origin
Taiwan, Province of China
Description
AFD Technology and a sculpted chestpiece make this the ultimate acoustic stethoscope.
The Adscope® 600 series features:
- ADC’s AFD technology provides the acoustic response of a traditional bell and diaphragm in a convenient one-sided chestpiece
- Light pressure for low, bell-type frequency, firm pressure for high, diaphragm-type frequency
- Sculpted chestpiece precisely CNC machined to exacting tolerances from surgical stainless steel for outstanding performance, rugged durability, and impressive ergonomics
- Non-chill diaphragm retaining rim for patient comfort
- Cardiology headset with large-bore stainless-steel binaurals are fixed at 15° angle to maximize comfort and acoustic seal (tactical model with black anodized aluminum binaurals)
- Bi-lumen (dual bore) 19" PVC tubing is soft and flexible and has been made without phthalates since 2014
- Adsoft Plus silicone eartips with new snap-on connection for the ultimate in wearing comfort and acoustic seal
- Accessory kit includes two spare pairs of Adsoft Plus eartips
- Scope ID tag included
- Weighs 7.15 oz. (203 g)
- Overall length 27"
- Assembled, inspected, and packaged in the USA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.