ADC’s new Diagnostix PMV Otoscope uses advanced optical technology to create a panoramic, magnified view that features twice the field of view and 66% greater magnification (11 mm field of view, 5X magnification) compared to our standard otoscope.
Significantly improved view of the auditory canal and tympanic membrane
Fiber-optic light transmission for an unobstructed view
Choose from halogen/xenon or high-performance LED illumination (4,200 Kelvin, CRI = 92)
Suitable for throat illumination and pneumatic otoscopy (insufflator sold separately)
Compatible with Welch Allyn specula
Anti-theft locking feature is standard
Two-year warranty of instrument head, on LED lamp
Made in Germany, inspected and packaged in the U.S.A.
The Diagnostix PMV can be used with ADC’s 5460, 5560, and 5660 handles. The universal bayonet mount is also compatible with other brands of 3.5V handles.