Skip to Main Content
customer-service Help
Adc

Pro's Combo 768/641 Kit - Small Adult, Puzzle Pieces, LF

Adc Pro's Combo 768/641 Kit - Small Adult,  Puzzle Pieces,  LF 768-641-10SAPP
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$114.44
  • Country of Origin (subject to change): China
See full product details
This item ships free.
Total: $114.44

Adc #768-641-10SAPP Specifications

  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Our most popular professional kit that combines our best selling 768 series pocket aneroid with our Adscope Sprague in a color coordinated premium nylon carry case.
Pro’s Combo II Sprague 768-641 series includes:

  •         Combines ADC's ProsphygTM 768 with an AdscopeTM Sprague 641 and deluxe carry case
  •         Contemporary black enamel 300mmHg manometer
  •         Adcuff calibrated nylon cuff with proprietary Size Guide marking system prevents mis-cuffing
  •         Chrome-plated deflation valve
  •         Complete aneroid, matching case, and color-matched Sprague stethoscope
  •         Extra large, color-matched, dual pocket carry case, measures 9” x 5” x 2”
  •         Not made with natural rubber latex
  •         Assembled, inspected, and packaged in the U.S.A. from foreign components
  •         Meets or exceeds ANSI/AAMI/ISO 81060-1

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Adc #768-641-10SAPP