customer-service Help
Adc

Pro's Combo 778/603 Kit - Adult, Royal Blue, LF (Discontinued)

Adc Pro's Combo 778/603 Kit - Adult,  Royal Blue,  LF 778-603-11ARB
Tap to zoom
Hover or click to zoom
$237.16
  • Country of Origin (subject to change): China
See full product details
This Product is Discontinued

Adc #778-603-11ARB Specifications

  • Country of Origin (subject to change): China

Description

A combination of our finest pocket aneroid and our most popular Adscope 603 series clinician stethoscope. Together they provide outstanding performance and rugged durability.

The 778-603 series features:

  • Chrome-plated pocket aneroid (Pro's Combo 778) with luminescent dial provides day-in, day-out dependability
  • Adcuff nylon cuff with ADC’s proprietary Size Guide marking system prevents mis-cuffing
  • Color-coordinated matching professional Adscope 603 stethoscope
  • Extra-large, color-matched, dual-pocket carry case
  • Not made with natural rubber latex
  • Ideal for nurses, PA’s, and EMT’s
  • Lifetime quality performance guarantee on Adscope 603 covers all parts
  • Assembled, inspected, and packaged in the U.S.A. from foreign components
  • Meets or exceeds ANSI/AAMI/ISO 81060-1
  • Now shipped in our premium Pro's Combo+ packaging, an elegant four-piece “gift box” design, beautifully finished with an embossed foil logo

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Adc #778-603-11ARB