A remarkable kit for the mobile professional that combines our best selling 760 series aneroid, ADSCOPE Sprague; legendary Medicut shears; and Adlite penlight in a color coordinated, heavy-duty multi-compartment nylon fanny pack.
The 769-641 series features:
Combines ADC's Prosphyg 760 with an Adscope Sprague 641, Medicutshear, and Adlite penlight
Premium aneroid manometer with black enamel finish that exceeds ANSI/AAMI/ISO 81060-1 specifications for accuracy and is backed by a 20 year calibration warranty
Adcuff nylon cuff with ADC’s proprietary Size Guide marking system prevents mis-cuffing. Color matched to the scope and case
Color coordinated matching professional Adscope 641 Sprague type stethoscope with ADC proprietary valve mechanism and gasket sealed system
Color coordinated Medicut 71/4” shears with one serrated edge
Adlite disposable diagnostic penlight
Color-matched 600 denier nylon fanny pack with 3 zippered compartments, 2 interior mesh pockets, and elastic retaining straps. Measures 10 1/4” x 6” x 3”, fits waists 20” - 56”
Not made with natural rubber latex
Five year quality performance guarantee on Sprague, 20 year calibration warranty, and three year warranty on Adcuff inflation system
Assembled, inspected, and packaged in the U.S.A. from foreign components