
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5210
Zoro #
G500688880
UPC #
634782053413
Country of Origin
Pakistan
Description
Competitively priced 2.5v Diagnostic Set in a fitted case.
ADC Standard 2.5v Instrument Set features:
- Ophthalmoscope head with lens wheel features 24 corrective lenses from –25 to +40 diopters
- Otoscope head with removable 3x magnifying lens, and insufflator fitting
- Bayonet head locking mounts for secure connection to the battery handle
- Welch Allyn disposable polypropylene ear specula in 2.75mm and 4.25mm sizes are convenient, safe, and economical
- "C" cell powered battery handle with rheostatic on/off switch
- Auto-clavable, polypropylene ear specula in 2.5mm, 3.5mm, and 4.5mm sizes
- Adapter to allow use with Welch Allyn or compatible disposable specula
- Complete in zippered case with fitted insert that is scuff and scratch resistant and cleans easily
- Weighs 20 oz.
- Inspected, assembled, and packaged in the U.S.A. from foreign components
- Batteries NOT included
- Ophthalmoscope meets or exceeds ISO 10942, ISO 15004-1, and ISO 15004-2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.