This item is Discontinued.

Adc PROSCOPE Disposable Scope - 32", Black 664BK

PROSCOPE Disposable Scope - 32", Black (Discontinued)

  • Mfr # 664BK
  • Zoro # G2243708
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
664BK
Zoro #
G2243708
UPC #
634782064419
Country of Origin
China

Description

A hybrid scope that combines a disposable chestpiece with traditional lightweight aluminum alloy headset.


The Proscope 664 series features:


  • Diaphragm-only, disposable ABS chestpiece with non-chill rim for patient comfort

  • 22” PVC Y-tubing

  • Aluminum binaurals

  • May be ETO sterilized

  • Weighs 2.5 oz, overall length 32”

  • Individually polybagged, 10 per carton, 5 cartons (50 scopes) per case

  • Made without phthalates or natural rubber latex

  • Made in China

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.