This item is Discontinued.

Adc PROSCOPE Dualhead Scope - 32.25", Royal Blue - Disposable Packaging 670RBQ

PROSCOPE Dualhead Scope - 32.25", Royal Blue - Disposable Packaging (Discontinued)

  • Mfr # 670RBQ
  • Zoro # G2274368
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
670RBQ
Zoro #
G2274368
UPC #
634782021856
Country of Origin
China

Description

The Proscope SPU Dual-Head Stethoscope is cost effective enough for single patient use.


The Proscope SPU 670 features:


  • Combination diaphragm/bell chestpiece for wide frequency response

  • Lightweight aluminum chestpiece and headset

  • Non-chill diaphragm and bell rim for patient comfort

  • Diaphragm diameter 1 3/4", bell diameter 1 1/4"

  • Proprietary diaphragm enhances acoustic response

  • Adjustable headset with PVC eartips

  • Flexible 22" PVC tubing

  • Choice of 5 tubing colors

  • Weighs 3.1 oz. (88g)

  • Overall length 32.25" (82cm)

  • Fully Assembled

  • Packaged in polybag, 10 per carton, 5 cartons (50 scopes) per case

  • Made in China

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.