This item is Discontinued.

Adc PROSCOPE Dualhead Scope - 32.25", Yellow 670Y

PROSCOPE Dualhead Scope - 32.25", Yellow (Discontinued)

  • Mfr # 670Y
  • Zoro # G2276608
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
670Y
Zoro #
G2276608
UPC #
634782006518
Country of Origin
China

Description

The Proscope Dual-Head combines lightweight construction with truly affordable pricing.


The Proscope 670 features:


  • Combination diaphragm/bell chestpiece for wide-frequency response

  • Lightweight aluminum chestpiece construction

  • Non-chill bell and diaphragm rims for patient comfort

  • Diaphragm diameter 1 3/4", bell diameter 3/4"

  • Proprietary diaphragm enhances acoustic response by 50% over traditional designs

  • Adjustable aluminum binaurals with PVC eartips

  • Flexible 21" PVC tubing is made without phthalates

  • Choice of 20 tubing colors

  • Weighs 3 oz. (85.6g)

  • Overall length 32.25" (81cm)

  • Inspected and packaged in the U.S.A.

  • Standard orders ship in box. Optional retail packaging also available for a slight upcharge; add a “Q” to the item number when ordering.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.