Skip to Main Content
Featured Categories
Safety
Office, School & Shipping Supplies
Heating & Cooling
Tools & Machining
Shop Categories
Abrasives & Polishers
Adhesives & Tapes
Electrical Supplies
Electronics
Fasteners
Food Service & Restaurant Supplies
Furniture, Linens & Decor
Grounds & Outdoor
Hardware & Building Materials
Heating & Cooling
Janitorial & Cleaning Supplies
Lab Equipment & Supplies
Lighting
Material Handling
Medical & Personal Care
Office, School & Shipping Supplies
Paint, Coatings & Supplies
Plumbing
Power Transmission
Pumps
Raw Materials
Safety
Storage & Workspace
Test Instruments & Gauges
Tools & Machining
Vehicle Maintenance
Welding, Soldering & Brazing
About Us
Promo Codes
Contact Us
Enable JavaScript in your browser to continue using our site.
Added to Cart
Close
Sign In and Checkout
Checkout as Guest
View Cart
FREE Shipping on orders over $50 after you
sign in
.
Menu
Recent Searches
clear recent searches
Recently Viewed
customer-service
Help
account
Sign In
...
Cart
Get
SAME-DAY SHIPPING
on most orders placed by 4pm local time.
Home
/
Medical & Personal Care
/
Medical Equipment
/
Diagnostic Equipment
/
Diagnostic and Monitoring Instruments and Supplies
/
PROSCOPE Infant Scope - 31", Gray
Shop All Diagnostic and Monitoring Instruments and Supplies
Shop Alternate Products
This Product is Discontinued
Adc
PROSCOPE Infant Scope - 31", Gray (Discontinued)
Mfr #
676G
Zoro #
G2245659
Free Shipping & Returns
This Product is Discontinued
Shop for all Diagnostic and Monitoring Instruments and Supplies
Product Information
|
Reviews
Customers Also Purchased
This item
: PROSCOPE Infant Scope - 31", Gray
$92.71
Product Information
Brand
Adc
MFR #
676G
Zoro #
G2245659
UPC #
634782006976
Country of Origin
China
Category
Diagnostic and Monitoring Instruments and Supplies
Description
A Proscope stethoscope for the smallest patients.
The Proscope 676 series features:
Chrome-plated zinc combination chestpiece with 20mm diaphragm and bell
Slip on gray non-chill bell ring for patient comfort
Adjustable aluminum binaurals with PVC eartips
Flexible 21" PVC tubing is made without phthalates
Choice of 20 tubing colors
Weighs 2.6 oz. (75g)
Overall length 31" (78.5cm)
Inspected and packaged in the U.S.A.
Standard orders ship in box. Optional retail packaging also available for a slight upcharge; add a “Q” to the item number when ordering
From the Manufacturer
Reviews
Explore More Products
Adc Diagnostic Equipment