This item is Discontinued.

Adc PROSCOPE Nurse Scope - 31.5", Pink - Disposable Packaging 660PQ

PROSCOPE Nurse Scope - 31.5", Pink - Disposable Packaging (Discontinued)

  • Mfr # 660PQ
  • Zoro # G2263308
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
660PQ
Zoro #
G2263308
UPC #
634782021528
Country of Origin
China

Description

The best-selling reusable Proscope on the market.


The Proscope 660 features:


  • Diaphragm-only chestpiece

  • Lightweight aluminum chestpiece construction

  • Non-chill, diaphragm-only nurse-style chestpiece (1 3/4" diameter)

  • Ideally suited for blood pressure measurement

  • Proprietary diaphragm enhances acoustic response by 50% over traditional designs

  • Adjustable aluminum binaurals with PVC eartips

  • Flexible 21" PVC tubing is made without phthalates

  • Choice of 20 tubing colors

  • Weighs just 2.41 oz. (68.4g)

  • Overall length 31.5" (80cm)

  • Inspected and packaged in the U.S.A.

  • Standard orders ship in box. Optional retail packaging also available for a slight upcharge; add a “Q” to the item number when ordering.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.