This item is Discontinued.

Adc PROSCOPE Sprague Scope - 24", Black 640BK

PROSCOPE Sprague Scope - 24", Black (Discontinued)

  • Mfr # 640BK
  • Zoro # G2262273
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
640BK
Zoro #
G2262273
UPC #
634782004705
Country of Origin
China

Description

An economical Sprague with all of the features you'd expect from ADC.


The Proscope 640BK features:


  • Threaded chestpiece drum of chrome plated zinc permits the use of five interchangeable chestpiece fittings - an adult and pediatric diaphragm, and three bells (1 1/4", 1", 3/4")

  • Proprietary valve mechanism eliminates acoustic leakage

  • Adjustable aluminum binaurals

  • Complete with an accessory pouch containing the bell chestpieces, chestpiece key, 2 spare diaphragms, and one pair of silicone eartips

  • Inspected and packaged in the U.S.A.

  • Traditional 16" double tube configuration

  • Not made with natural rubber latex

  • Weighs 7 oz.

  • Overall length 24"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.