This item is Discontinued.

Adc PROSCOPE SPU Infant Scope - 31", Black 676BKH

PROSCOPE SPU Infant Scope - 31", Black (Discontinued)

  • Mfr # 676BKH
  • Zoro # G2246602
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
676BKH
Zoro #
G2246602
UPC #
634782025090
Country of Origin
China

Description

The Proscope SPU Infant Dual Head Stethoscope cost effective enough for single patient use.


The Proscope SPU 676 features:


  • Combination diaphragm/bell chestpiece for wide frequency response

  • Lightweight zinc chestpiece and aluminum headset

  • Non-chill diaphragm and bell rim for patient comfort

  • Diaphragm and bell diameter 20mm

  • Proprietary diaphragm enhances acoustic response

  • Adjustable headset with PVC eartips

  • Flexible 22" PVC tubing

  • Black tubing only

  • Weighs 2.7 oz. (75g)

  • Overall length 31" (78.5cm)

  • Fully Assembled

  • Packaged in polybag, 10/ctn, 5 ctns (50)/case

  • Made in China

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.