This item is Discontinued.

Adc Satin Laryngo Set-Mac-Std - 1-4 4079

Satin Laryngo Set-Mac-Std - 1-4 (Discontinued)

  • Mfr # 4079
  • Zoro # G7917704
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4079
Zoro #
G7917704
UPC #
634782002237
Country of Origin
Pakistan

Description

Full assortment of Standard Laryngoscope Blades and Handles in a fitted case.


Satin Standard Laryngoscope Set features:


Macintosh Standard set features


  • Four blades (#1, 2, 3, 4) and 2 handles (“C” and “AA”) in foam lined fitted case

  • Fully compatible with all major brands of laryngoscopes conforming to ASTM F965 or ISO 7376


Miller Standard set features


  • Five blades (#0, 1, 2, 3, 4) and 2 handles ("C" and "AA") in foam lined fitted case

  • Fully compatible with all major brands of laryngoscopes conforming to ASTM F965 or ISO 7376


Standard Blades feature:


  • Stainless steel construction with Satin, non-glare finish


Standard Handles feature:


  • Satin chrome-plated brass handles with a knurled finish for a positive grip

  • Available in traditional “C”, “AA”, and stubby (“AA”)

  • Batteries included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.