Skip to Main Content
customer-service Help
Adc

Satin Laryngoscope Handle-FO - Stubby, Knurled Finish

Adc Satin Laryngoscope Handle-FO - Stubby,  Knurled Finish 4067F
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$122.44
  • Country of Origin (subject to change): Pakistan
See full product details
This item ships free.
Total: $122.44

Adc #4067F Specifications

  • Country of Origin (subject to change): Pakistan
Feedback Help us improve our product information

Description

Well balanced power handle that offers bright illumination.

Satin Fiberoptic Handles feature:

  •         Light source in handle simplifies blade cleaning, allows for use of brighter, whiter light
  •         Satin handles with a knurled finish for a positive grip
  •         Color coded green to signify compatibility ONLY with fiberoptic blades
  •         Available in traditional “C”, “AA”, and stubby (“AA”)
  •         Batteries not included
  •         Fully compatible with all major brands of laryngoscopes conforming to ASTM F965 or ISO 7376

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Adc #4067F