This item is Discontinued.

Adc Soft Sided Medical Case - Navy 1024N

Soft Sided Medical Case - Navy (Discontinued)

  • Mfr # 1024N
  • Zoro # G3963398
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1024N
Zoro #
G3963398
UPC #
634782036119
Country of Origin
Indonesia

Description

A heavy duty, padded multi-compartment medical nylon bag to protect your most valuable medical equipment.


The Medical Bag features:


  • A multi-pocketed, heavy-duty nylon medical bag

  • 8mm foam padded bottom

  • Double zipper opening for main compartment

  • Two interior zippered pockets 6 1/2" x 4"

  • Adjustable, removable webbed shoulder strap and two contoured handles for easy carrying

  • 11 interior gusseted pockets of varying sizes

  • Back file folder pocket 13 3/4" x 7"

  • Front zippered pocket measures 7 1/2" x 9 1/2" x 2"

  • Measures 14" x 9 1/2" x 6" (closed)

  • Weighs 1 lb


Note: Items shown in photo are not included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.