This item is Discontinued.

Adc SYSTEM 5 Multicuff Kit - Multicuff, Standard, LF 740-MCC

SYSTEM 5 Multicuff Kit - Multicuff, Standard, LF (Discontinued)

  • Mfr # 740-MCC
  • Zoro # G2255772
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
740-MCC
Zoro #
G2255772
UPC #
634782070731
Country of Origin
China

Description

The most compact, ergonomically designed, and affordably priced portable 5 cuff blood pressure system on the market.


The System 5 features:


  • A multi-pocketed, heavy duty 600D nylon attaché style case that keeps each component securely in place, yet instantly accessible

  • Dual zipper closure permits rapid access, and protects against the elements

  • Measures a compact 10” x 9” x 4” when closed, weighs just 2 1/2 lbs.

  • Compact enough to fit in most emergency bags or trauma boxes

  • Reinforced carry handle allows for wall mounting in the open position

  • Includes Child, Small Adult, Adult, Large Adult, and Thigh Adcuff nylon cuffs featuring the Size Guide marking system

  • Now built with metal bayonette connector to permit rapid selection of the appropriate cuff

  • Revolutionary Diagnostix #804 palm style manometer with precision Japanese engineered movement rated to 50,000 cycles

  • Ambidextrous trigger release air valve

  • Not made with natural rubber latex

  • Assembled, inspected, and packaged in the U.S.A. from foreign components

  • Meets or exceeds ANSI/AAMI/ISO 81060-1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.