Skip to Main Content
Featured Categories
Safety
Office, School & Shipping Supplies
Heating & Cooling
Tools & Machining
Shop Categories
Abrasives & Polishers
Adhesives & Tapes
Electrical Supplies
Electronics
Fasteners
Food Service & Restaurant Supplies
Furniture, Linens & Decor
Grounds & Outdoor
Hardware & Building Materials
Heating & Cooling
Janitorial & Cleaning Supplies
Lab Equipment & Supplies
Lighting
Material Handling
Medical & Personal Care
Office, School & Shipping Supplies
Paint, Coatings & Supplies
Plumbing
Power Transmission
Pumps
Raw Materials
Safety
Storage & Workspace
Test Instruments & Gauges
Tools & Machining
Vehicle Maintenance
Welding, Soldering & Brazing
About Us
Promo Codes
Contact Us
Enable JavaScript in your browser to continue using our site.
Added to Cart
Close
Sign In and Checkout
Checkout as Guest
View Cart
FREE Shipping on orders over $50 after you
sign in
.
Menu
Recent Searches
clear recent searches
Recently Viewed
customer-service
Help
account
Sign In
...
Cart
Get
SAME-DAY SHIPPING
on most orders placed by 4pm local time.
Home
/
Medical & Personal Care
/
Medical Equipment
/
Diagnostic Equipment
/
Blood Pressure Gauges & Sphygmomanometers
/
UFF Inflation System - Child, Navy, LF
Shop All Blood Pressure Gauges & Sphygmomanometers
Shop Alternate Products
This Product is Discontinued
Adc
UFF Inflation System - Child, Navy, LF (Discontinued)
Mfr #
865-9CN
Zoro #
G2263944
Free Shipping & Returns
This Product is Discontinued
Shop for all Blood Pressure Gauges & Sphygmomanometers
Product Information
|
Reviews
Customers Also Purchased
This item
: UFF Inflation System - Child, Navy, LF
$131.29
Product Information
Brand
Adc
MFR #
865-9CN
Zoro #
G2263944
UPC #
634782068592
Country of Origin
China
Category
Blood Pressure Gauges & Sphygmomanometers
Description
For use with most clock aneroids and mercurial instruments.
Adcuff Inflation Systems features:
Includes ADC’s exclusive Adcuff nylon cuff (#830 series) featuring the Size Guide marking system
Inflation bladder with one 50cm tube and one 25cm tube (#815 series) not made with natural rubber latex
Adflow bulb and valve (#872N) with filter screen protection
For use with most aneroid or mercurial blood pressure instruments
Available in 6 sizes
Adult size available in 12 colors
Individually boxed
Three Year Warranty
Luer Connector (#891F) included
Meets or exceeds ANSI/AAMI/ISO 81060-1
From the Manufacturer
Reviews
Explore More Products
Adc Blood Pressure Gauges & Sphygmomanometers