KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Work Platform Add On Unit, Stackable, Plastic

ADD-A-LEVEL| Zoro #: G1099996| Mfr #: A6624AG

$93.94 /ea

This item ships free. Details.Standard ground shipping.
Details:
Handrails Included: No
Load Capacity: 250 lb.
Includes: Stackers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1099996 Mfr #: A6624AG
Handrails Included: NoLoad Capacity: 250 lb.
Includes: StackersPlatform Height: 2-5/8"
Color: BlackWork Platform Item: Stackable Platform
Number of Steps: 0Finish: Natural
Base Depth: 66"Platform Depth: 66"
Bottom Width: 24"Platform Width: 24"
Platform Style: StackableItem: Work Platform Add On Unit
Green Environmental Attribute: 100% Post-Consumer Recycled ContentFor Use With: Mfr. No. A6624BG
Overall Height: 2-5/8"Step Tread: Perforated
Material: PlasticCountry of Origin (subject to change): United States

Description

Stackable Platform, Material Plastic, Platform Style Stackable, Platform Height 2-5/8 In., Load Capacity 250 lb., Base Depth 66 In., Bottom Width 24 In., Platform Depth 66 In., Platform Width 24 In., Overall Height 2-5/8 In., Number of Steps 0, Step Tread Perforated, Color Black, Finish Natural, For Use With Mfr. No. A6624BG, Includes Stackers, Handrails Included No

Reviews