SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Work Platform Add On Unit, Stackable, Plastic

ADD-A-LEVEL| Zoro #: G1775986| Mfr #: A9624A

$154.82 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 250 lb.Color: BlackWork Platform Item: Stackable Platform
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1775986 Mfr #: A9624A
Load Capacity: 250 lb.Color: Black
Work Platform Item: Stackable PlatformBottom Width: 24"
Material: PlasticNumber of Steps: 0
Platform Style: StackableIncludes: Stackers
For Use With: 2KUW3, 2KUW7, 2KUW8Platform Height: 2-5/8"
Handrails Included: NoBase Depth: 96"
Item: Work Platform Add On UnitFinish: Natural
Green Environmental Attribute: 100% Post-Consumer Recycled ContentPlatform Width: 24"
Overall Height: 2-5/8"Step Tread: Perforated
Platform Depth: 96"Country of Origin (subject to change): United States

Description

Work Platform, Add On Unit, Overall Length 96 In., Length 8 Ft., Length 96 In., Platform Length 96 In., Overall Width 24 In., Width 2 Ft., Width 24 In., Overall Height 2 5/8 In., Material Molded Plastic, Load Capacity 250 Lb., Color Black, Molded Construction, Use with Stock Number G1245255, For Use With G1245255, Includes Stackers

Reviews