SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Work Platform Base, Stackable, Plastic, 2-7/8 In H

ADD-A-LEVEL| Zoro #: G1245255| Mfr #: A9624B

$155.22 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 250 lb.Color: BlackWork Platform Item: Stackable Platform
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1245255 Mfr #: A9624B
Load Capacity: 250 lb.Color: Black
Work Platform Item: Stackable PlatformBottom Width: 24"
Material: PlasticNumber of Steps: 0
Platform Style: StackableIncludes: Rubber Tip Legs
For Use With: 2KUW4, 2KUW7, 2KUW8Platform Height: 2-7/8"
Handrails Included: NoBase Depth: 96"
Item: Work Platform Base UnitFinish: Natural
Green Environmental Attribute: Minimum 90% Post-Consumer Recycled ContentPlatform Width: 24"
Overall Height: 2-7/8"Step Tread: Perforated
Platform Depth: 96"Country of Origin (subject to change): United States

Description

Work Platform, Base Unit, Overall Length 96 In., Length 8 Ft., Length 96 In., Platform Length 96 In., Overall Width 24 In., Width 2 Ft., Width 24 In., Overall Height 2 7/8 In., Material Molded Plastic, Load Capacity 250 Lb., Color Black, Molded Construction, Use with Stock Number G1571123,G1245255,G2235344,G2723506,G2385957,G1449892, For Use With G1571123,G1245255,G2235344,G2723506,G2385957,G1449892, Includes Rubber Feet

Reviews